Diamond indenter for Vickers test with Dakks calibration certificate conforming to ISO 6507-2

Article no.: 63DIA015
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 63DIA015
Manufacturer number 63DIA015
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Mitutoyo indenters for Vickers hardness test. As the interface between machine and material, the indenter must be of immaculate quality. Therefore Mitutoyo only uses diamond indenters from the most experienced suppliers. The indenters are calibrated in the highest standard calibration laboratories in the DAkkS. accreditation body, accredited according to ISO 17025. and traceable to the PTB. Constant development at our calibration partners secures an unmatched quality level. Vickers diamond indenter feature DAkkS calibration certificates according to DIN EN ISO 6507-2 and/or ASTM E92. The line of conjunction between opposite faces of the diamond pyramid are measured with the latest technologies. The line appears due to the grinding process. From that parameter, the usability of the indenter is determined by categorising them by the length of the line. Mitutoyo. offers Vickers pyramid indenters usable from HV0,001. (junction line 0,5µm), HV0,2. (junction line 1,0µm) and HV5. (junction line 2,0µm), at different price levels. The values include uncertainty of measurement. Therefore it is impossible to judge the line of a Micro Vickers indenter with a conventional light microscope. Please contact us if you do not find what you are looking for.

Feature:

  • Accreditation body: DAkkS
  • Accreditation standard: ISO 17025
  • Angle α: 136°
  • Calibration: with
  • Description: Diamond indenter for Vickers test with DAkkS calibration certificate conforming to ISO 6507-2. Lowest possible test force HV0,001.
  • Indenter Ø mm: 6
  • Line of conjunction between opposite faces: 0.0005
  • Lowest possible test force: HV0,001
  • Material: diamond
  • Method: Vickers
  • Old Article number: 19BAA059MPA
  • Product line: HM-200
  • Product line: HM-100
  • Product line: MVK
  • Shaft length: 6
  • Shaft Ø mm: 3
  • Size/Dimension: 0,195 X 0,115 X 0,011 M
  • Total length mm: 14
  • Type: Diamond indenter
  • Usable length mm: 8

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart