Carbide Ball Brinel Ø50mm

Article no.: 63BAL011
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indenter

Identification & Classification

Article number 63BAL011
Manufacturer number 63BAL011
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Feature:

  • Accreditation body: DAkkS
  • Accreditation standard: ISO 17025
  • Ball Diameter mm: 5
  • Calibration: with
  • Description: Replacement ball for Brinell ball indenter 5,0mm tungsten carbide ball, with DAkkS calibration certificate conforming to ISO 6506-2 and ASTM E10. 1pc.
  • Material: tungsten carbide
  • Method: Brinell
  • Method: Ball indentation test
  • Old Article number: 19BAA509ASTM
  • Product line: HR-100
  • Product line: HR-200
  • Product line: HR-300
  • Product line: HR-400
  • Product line: HR-500
  • Product line: HR-600
  • Product line: AR-10, AR-20
  • Product line: ARK
  • Standard: ISO 6506-2
  • Standard: ASTM E10
  • Type: Replacement ball

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart