Radius chart ø 340 mm, Overlay chart for measuring projector

Article no.: 63AAA547
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Display unit

Identification & Classification

Article number 63AAA547
Manufacturer number 63AAA547
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

  • For measuring projectors These standard overlay charts increase the range of application and the efficiency of Mitutoyo profile projectors.
  • This chart set offers you the following benefits: The charts are supplied in sizes ø250, 300, 340, 500 to suit the screens of Mitutoyo projectors.
  • A large range of scales and profiles is provided that enables you to test workpiece features quickly and easily.
  • You can test length, height, parallelism, angle, radius, taper, bore position, diameter, as well as all standardized thread and tooth profiles.
  • All charts are made of a distortion-free special plastics compound and are provided with a protective coating.

Feature:

  • Functions: Radius chart Features: Dedicated chart especially designed for checking radii, diameters and concentricity with exceptional clarity.
  • Description: RADIUS / GRID CHART
    Ideal for checking diameters, concentricity of diameters and radii, etc. for projectors with 340 diameter screen and lens magnification of 10x, 20x, 50x and 100x. Reading radius interval:



    Magnification
    Range
    Interval


    10x
    2 - 15 mm
    1 mm


    20x
    1 - 8 mm
    1 mm


    25x
    0,8 - 6,4 mm
    0,8 mm


    50x
    0,4 - 3,2 mm
    0,4 mm


    100x
    0,2 - 1,6 mm
    0,2 mm
  • Mass: 100g
  • Type: Radii type RA

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart