Cranked socket screwdriver

Article no.: 6365090
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubendreher

Identification & Classification

Article number 6365090
EAN / GTIN 4010886636503
Manufacturer number 6365090
L-Number L60160 4455
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

chrome vanadium steel 50CrV4, burnished

Feature:

  • Roll protection: no
  • Output size TX (interior): T55
  • Output size TX (interior) [mm]: 11,22 mm
  • antimagnetic: no
  • Low spark version: no
  • for screws of the size: M12
  • Handle available: no
  • Contents (number of pieces): 1 pcs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart