Screwdriver for Torx® with retainer function, Torx® profile: TX8

Article no.: 625510 TX8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
177 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 367 TORX® HF
Torx® profile TX8
Blade length 60 mm
overall length 141 mm
Drive profile Screwdriver for TORX® screws
Retainer function yes
Material of blade high-quality tool steel
Cap rotatable no
Ball point no
Type of product Screwdrivers

Identification & Classification

Article number 625510 TX8
EAN / GTIN 4013288106643
Manufacturer number 05028048001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Kraftform handle with integral soft zones. Blade of high-quality tool steel, surface matt chrome-plated, tips chemically nickel plated. The tapered Torx® HF profile reliably retains all Torx® screws.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart