Double open ended spanner 17x19 mm

Article no.: 6066420
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 6066420
EAN / GTIN 4010886606643
Manufacturer number 6066420
L-Number L60160 146
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Slim pattern, oval shaft
  • GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
  • * not standardised
  • Jaw: ground precisely to exact nominal size for optimum contact areas
  • Secure grip thanks to slim profile shaft
  • Overloading indicated by deformation
  • Top-grade industrial quality for the hardest of continuous use
  • Chrome-vanadium steel 31CrV3

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 6,5 mm
  • Head width 1 [mm]: 38,5 mm
  • Head width 2 [mm]: 43 mm
  • Material: 31CrV3
  • Mouth position 1: 15°
  • REACH registration available: no
  • Total height [mm]: 7 mm
  • Total length [mm]: 221 mm
  • Total width [mm]: 43 mm
  • VDE certified: no
  • Width across flats [mm]: 17x19
  • Width across flats 1 [mm]: 17
  • Width across flats 2 [mm]: 19

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart