Safety gloves uvex phynomic 60048 Sizes 6

Article no.: 6004806
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove size 6

Identification & Classification

Article number 6004806
EAN / GTIN 4048612120231
Manufacturer number 6004806
L-Number L01660 112106
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

uvex phynomic C XG ESD - Cut protection glove (Cut C) with ESD function and touchscreen function

The best oil grip in its class! The Xtra-Grip coating ensures excellent grip in oily areas and a long service life for the glove. For more sustainability and more safety! The phynomic C XG ESD is also equipped with ESD capability. uvex phynomic cut protection gloves come from our CO2-neutral production in Germany. They fit like a second skin, are sensitive and meet the highest standards to protect your health (proDERM®). Thanks to touchscreen suitability on all common

General features
  • Lightweight and sensitive glove with high cut protection and ESD function for mechanical activities in wet and oily areas
  • Inner hand and fingertips with aqua-polymer Xtra-Grip coating
  • Touchscreen suitability
  • The glove's high durability reduces your costs and waste
  • Excellent fit, fits like a second skin
Comfort features
  • Excellent tactile and fingertip sensitivity
  • High breathability thanks to the open-cell foam coating
  • Perfect fit thanks to “slim-fit” design and 3D Ergo Technology Design and 3D Ergo Technology
  • Protective glove free from allergenic accelerators - health protection and skin compatibility dermatologically confirmed (proDERM®)
  • Suitable for allergy sufferers and solvent-free alternative for PU gloves
  • Pollutant-free in accordance with OEKO-TEX® Standard 100
Protective features
  • Certified in accordance with EN 388 (3 X 4 2 C), DIN EN 16350: 2014
  • ESD function protects workpieces from electrostatic discharge
  • Suitable in potentially explosive atmospheres
  • Excellent grip in oily, oily, slightly damp and dry areas
  • Excellent mechanical abrasion resistance of the aqua-polymer Xtra-Grip coating
  • High cut protection and high tear resistance thanks to the optimum material composition
  • No more taking off the glove thanks to the touchscreen capability
Application areas
  • Cut protection (level C) and ESD protection for the assembly and handling of sharp-edged parts
  • Fine assembly
  • Precision work
  • Inspection work
  • Sorting work
  • Packaging work
  • Work on industrial screens, tablets and mobile phones
  • Maintenance and servicing work

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart