16ERM 1.00 ISO IC908 External ISO Metric (DIN13 12-1986 class: 6g) Laydown Threading Inserts for General Applications

Article no.: 5901517
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 5901517
EAN / GTIN 7291075048636
Manufacturer number 5901517
L-Number L23960 2

Description

Description:

Laydown Threading Indexable Inserts

Feature:

  • Corner Radius (RE) 0.11 mm
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 1 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart