Sabre saw blades set, Designation: 12114R

Article no.: 588735 12114R
Discount
£44.88
Price per 1 Piece (5.73 £ / 1 Piece)
Price valid until 2 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
276 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT

Availability

  • optimised for material: INOX
  • Sheet thickness (perforated panel): 3-8
  • Metal profile (open): < 175
  • Type of cutting: straight cutting (fine); precise angular cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.8 mm
Blade length 300 mm
optimised for material INOX
Sheet thickness (perforated panel) 3-8 mm
Metal profile (open) < 175 mm
Type of cutting straight cutting (fine); precise angular cutting
Number of blades 5
Type of product Sabre saw blade

Identification & Classification

Article number 588735 12114R
EAN / GTIN 082472201840
Manufacturer number 2018412114R
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Version:

High resistance due to subsequent compaction of the surface at the cutting edge.

Supplied with:

5 pieces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart