Digital ABS Back-Jaw Caliper, IP67 10,1-300mm, Edge/Center

Article no.: 573-719-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 573-719-20
EAN / GTIN 4946368846439
Manufacturer number 573-719-20
L-Number L40010 14022
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

The ABSOLUTE Digimatic back-jaw centreline calipers offer you the following benefits: Specially designed to allow you to measure hole centre-to-centre or edge-to-centre distances. You can read measurements more easily from above, thanks to the jaws being on the back of the slide. Direct reading of pitch measurements is also available due to the offset value setting function.

Feature:

Digital/Analogue: Digital
Measuring range: 10.1 - 300
Digit increment: 0.01 mm
Display: LCD, digit height 11 mm
Max. Reaction speed: Unlimited mm/s
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Supplied in a box, including battery
Battery life: Approx. 5 years with normal use

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart