Fleece velour-backed abrasive disc, ⌀ 115 mm, Grit equivalent: 100

Article no.: 566940 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £3.06 / 1 Piece
  • from 20 Piece
    £2.54 / 1 Piece
on request
In stock
7,529 pieces in stock

Select article variation and quantity

Grit equivalent Unit price incl. VAT

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grinding medium code A
Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 115 mm
Version A coarse
Colour brown
maximum circumferential speed 40 m/s
Type of product Non-woven abrasive

Identification & Classification

Article number 566940 100
EAN / GTIN 4045197566157
Manufacturer number 566940 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable centre for more precise positioning and attachment of the disc to the backing pad (approx. 50 % reduction in vibration level with velour-backed abrasive discs No. 566965).

Application:

On angle grinders with hook and loop fastener backing pad No. 566960 or 566965.
For finishing, matting, smoothing with significant reduction in roughness, and for light cleaning (such as removal of discolouration) and deburring tasks.

Note:

See No. 567705ff onwards for velour-backed abrasive discs for rough abrasion.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart