• Last chance! Only a few items available and soon no longer in our assortment.

Overlap slotted disc (A) 4-layer, ⌀ 30 mm, Grit: 80

Article no.: 555170 80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £2.31 / 1 Piece
  • from 20 Piece
    £1.93 / 1 Piece
on request
In stock
20 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit equivalent 80
Grinding media backing Linen
Disc ⌀ 30 mm
Propulsive equipment Straight die grinder
recommended speed 6,500 min-1
Type of product Abrasive flap disc

Identification & Classification

Article number 555170 80
EAN / GTIN 4007220152706
Manufacturer number 4007220152706
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Special tool with 4-layer abrasive cloth interlocking with one another and central thread mounting.

Application:

For side grinding in hard-to-access places such as grooves, hollows and slots. Top and bottom grinding can be performed.

Note:

Use clamping mandrel No. 555175.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart