Push-pull type toggle clamp with auto-adjust clamping width

Article no.: 554885
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 554885
EAN / GTIN 4020772003692
Manufacturer number 554885
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Push-rod tensioner with variable clamping width, with angled foot.
Quick release with stepless compensation function for workpieces with different clamping widths.
Galvanized and passivated. Ergonomic, oil-resistant handle with large palm rest and soft component. Loss protection for the clamping screw at the end of the tensioning arm.
Complete with galvanised contact screw.

Feature:

  • Size: 15
  • F1: 2 kN
  • automatic
    Lift compensation S: 8 mm
  • maximum
    Lift compensation: 25 mm
  • Contact screw: M6 x 37
  • Weight: 272 g
  • Size: 15
  • A: 8.5
  • B: 42 – 59
  • C: 20 – 26
  • D: 5.6
  • D1: 5.6
  • H: 66
  • H1: 91
  • H2: 173
  • HW min.: 14
  • HW max.: 29
  • I: M6
  • O: 7.1
  • L1: 167
  • M: 25.4
  • N: 45
  • P: 38

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart