Digital Thickness Gauge, Pipe Gauge, Inch/Metric, 0-0,4″, 0,0005″

Article no.: 547-361A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Quick thickness gauge

Identification & Classification

Article number 547-361A
EAN / GTIN 4946368851778
Manufacturer number 547-361A
L-Number L40700 131274
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This ABSOLUTE Digimatic Thickness Gauge enables you to measure tube wall thickness.

Feature:

Digital/Analog: Digital
Digital step: 0,0005″/0,01 mm
Inch-Metric: Inch/Metric
Indicator No.: 543-712-10BS
Display: LCD, character height 11 mm
Measuring force: ≤ 1,5 N
Scale: Electrostatic capacitance type absolute linear encoder
Max. measuring depth: 20.5 mm
Protection: IP42
Range: 0 - 0,4
R MPE (Repeatability): 0,0005″/0,01 mm
Accuracy: ±0,001″ / ±20 µm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart