Digital Indicator ID-F, 12,7mm, 0,0005mm, with BS AC-Adapter/Flat Back Plate

Article no.: 543-855B-E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification & Classification

Article number 543-855B-E
EAN / GTIN 4550501373968
Manufacturer number 543-855B-E
L-Number L40700 131437
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

  • This is a superior multifunction indicator.
  • The ABSOLUTE Digimatic Indicator ID-F offers you the following benefits: Bidirectional Digimatic S1 interface Red/Green LCD backlight provides you with visual GO/±NG tolerance judgement Analogue bar-graph display MAX/MIN/RANGE (runout value) function with a frequency of 500 times/s External power supply via AC-Adapter High accuracy and 0,5 µm digital step

Feature:

  • H MPE (Hysteresis): 0.002 mm
  • Max. Permissible Error E MPE: 0.0025 mm
  • Max. Permissible Error E MPE (Total Range): 0.0025 mm
  • Measuring force MPL: ≤1.5 N
  • Digital step: 0.0005 mm/0.001 mm/0.01 mm
  • Inch-Metric: Metric
  • Mass: 170g
  • Range: 12.7mm
  • Protection: IP30
  • R MPE (Repeatability): 0.002 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart