Linear Gauge LG100-0110 10 mm 0,0001 mm

Article no.: 542-192
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification & Classification

Article number 542-192
EAN / GTIN 4946368761220
Manufacturer number 542-192
L-Number L40010 14358
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

The LG100 is a very robust and economical linear gauge for in-line use and automatic machines, in combination with the EJ Counter. EH-counters can be used as well. The advanced construction of the plunger guidance assembly makes it very resistant to external shocks and vibrations. Its differential square-wave signal output allows for a wide range of applications. Long-lasting due to linear ball-bearings in the spindle unit. Repeatability of 0.3 µm. Narrow range accuracy: 0.5 µm (20 µm range). Operation temperature range: 0 - 50°C.

Feature:

Measuring range: 0 - 10
Max. Reaction speed: 400 mm/s mm/s
Measuring force: 1.4 N measuring bolt downwards, 1.3 N measuring bolt horizontally, 1.2 N measuring bolt upwards
Power supply: DC 5 V ±0.2 V Ripple voltage 200 mVpp max

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart