RM-BN9-32.000-H7LB IC908 Quick Change Left-Hand Flute Interchangeable Solid Carbide Reaming Heads for High Speed Reaming Through Holes

Article no.: 5140276
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification & Classification

Article number 5140276
EAN / GTIN 7291075187748
Manufacturer number 5140276
L-Number L24220 213

Description

Description:

Reaming Shell/Head Inserts, Cutting Diameter (DC) 32 mm, Cutting Edge Length (L) 12.9 mm, Flute Count (NOF) 8

Feature:

  • Cutting Diameter (DC) 32 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Edge Length (L) 12.9 mm
  • Flute Count (NOF) 8
  • Flute Helix Angle (FHA) 20 Degrees
  • Insert Seat Size Code (SSC) BN9

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart