Steel bottle trolley

Article no.: 51005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Steel bottle truck

Identification & Classification

Article number 51005
EAN / GTIN 4017976010465
Manufacturer number 51005
L-Number L90080 267
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. For 2 bottles, each 10 litres contents, Ø 140 mm.

Feature:

Total load capacity (kg): 50
Total width (mm): 505
Total depth (mm): 395
Total height (mm): 1000
Number of bottles (pieces): 2
Bottle diameter (mm): 140
Content (litres): 10
Tyres: TPE
Wheel size (mm): 200 x 40

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart