{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 2299-1 | |
| Type of gauge | “No Go” gauge | |
| Quality | 3 | |
| Tolerance zone | a | |
| Tolerance class | 3 a | |
| Thread type | UNC | |
| Type of product | Thread “No Go” ring gauge |
| Article number | 501065 | |
| EAN / GTIN | 4046122213573 | |
| Manufacturer number | 501065 | |
| L-Number | L40130 2562 | |
| Manufacturer/responsible person | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |