Light Softshell Jacket Navy blue/Black XXXL

Article no.: 495225188999XXXL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 495225188999XXXL
EAN / GTIN 7330509572177
Manufacturer number 495225188999XXXL
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
94% polyester, 6% elastane, 3-layer softshell fabric, waterproof, windproof, breathable, 245g/m²

Finish
Adjustable hem with drawstring
Sleeve end with inner wristlet

Pockets
Chest pocket with zipper
Inner pockets
Back pocket with zipper
Front pockets with zipper

Functionality
Breathable wind- and water-proof material, no taped seams, making the garment highly water resistant

Front closure
One-way plastic zipper, Front zipper fitted with small fleece-lined flap

Details
High collar

Description:

Our new softshell jacket gives you maximum comfort. The jacket is extremely lightweight and flexible, with 4-way stretch material, ribbed cuffs and zippers in contrast colour. Windproof and water-repellent, it's perfect under an action jacket.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart