External cylindrical grinding, conventional ceramic 355 x 25 x 127 mm 454A 601 L7G V3 /50

Article no.: 494271
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External cylindrical grinding wheel

Identification & Classification

Article number 494271
EAN / GTIN 9003174942719
Manufacturer number 494271
L-Number L50140 825
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With these blades, we guarantee a targeted selection of high-performance corundums in combination with special bonding systems. This guarantees universal use on all high-alloy steels and HSS. With a sintered corundum mixture such as 454A, for example, it is possible to achieve the highest stock removal rates with ceramic-bonded wheels. A higher performance can only be achieved by resin-bonded CBN tools such as the VIB STAR.

Feature:

  • Shape: straight
  • Grit size: 60
  • Vs /max: 50 m/s
  • Specification : 454A 601 L7G V3 /50
  • Dimensions (D x T x H): 355 x 25 x 127 mm
  • Container diameter: 355 mm
  • Thickness: 25 mm
  • Bore: 127 mm
  • Material suitability: Steel, HSS

Advantage:

  • General-purpose use
  • Cool grinding
  • High efficiency

Application:

  • For universal use on high-alloy steels and HSS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart