Ladies High vis jacket M

Article no.: 490318113389M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size M
Type of product High visibility jacket

Identification & Classification

Article number 490318113389M
EAN / GTIN 7330509587058
Manufacturer number 490318113389M
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

Details
Removable ID pocket
Bellow on back
High collar with zipper

Finish
Adjustable hem with hook-and-loop, Extended back
Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with zipper, Chest pocket with phone pocket
Inner pockets
Inner telephone pocket
Front pockets with zipper

Functionality
Dark colour field in high grime-exposure sections
Women's cut

Front closure
Hidden two-way plastic zipper

Wash
Industry laundry EN ISO 15797

Description:

The jacket is crafted from a durable, lightweight, water-repellent material to guarantee superior comfort and performance. The jacket is not lined and is designed to make you visible from all directions, with reflective trim all round, even across the shoulders so that you are visible from above and when you bend down. The jacket is shorter at the front to allow maximum ease of movement, longer at the rear for greater protection of the lower back. Certified according to EN ISO 20471, Class 2 high-visibility clothing.

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification B

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart