MAG PRO WIRELESS KIT Hand Lamp

Article no.: 49.0515
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 49.0515
EAN / GTIN 5708997905159
Manufacturer number 49.0515
L-Number L01540 100191
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

MAG PRO WIRELESS KIT: LED hand Lamp and charging pad combo for optimal productivity

The MAG PRO WIRELESS KIT is the perfect lighting solution for efficient workshop operation, offering wireless charging with the included SCANGRIP CHARGING PAD.

The charging pad is designed so that the work light automatically slides into place over the powerful magnets on the back.
This means that MAG PRO WIRELESS can be charged also in a vertical position.
The charging plate is prepared for fixed mounting in the workshop with two 4 mm screws.

LED hand lamp with high flexibility and multiple placement opportunities

MAG PRO WIRELESS is a flexible multipurpose LED hand lamp with a step-less dimmer function in the range of 10 to 100 per cent.
The hand lamp also features three strong built-in magnetic holders and two retractable suspension hooks.
This versatile design enables the work light to be conveniently placed wherever it is needed, allowing you to adapt to different work situations.
The modern design of the MAG PRO WIRELESS offers an ergonomic and user-friendly grip, and the flexibility of the lamp head allows tilting up to 180 degrees.

MAG PRO WIRELESS can also be charged by the USB charging cable included.

Why should you choose MAG PRO WIRELESS KIT?
Benefit from wireless charging and efficient workshop operation with the MAG PRO WIRELESS KIT.
Experience the flexibility of the MAG PRO WIRELESS LED hand lamp, featuring a dimmer function, built-in magnetic holders, and retractable suspension hooks.
CHARGING PAD is prepared for fixed mounting in the workshop offering convenient charging and storage of the hand lamp.
Modern and ergonomic design with an adjustable lamp head for precise lighting in any work situation.

Feature:

  • BatteryType: Li-ion
  • PowerSource: RechargeableBattery
  • BatteryVoltage: 3.7
  • BatteryCapacity: 2600
  • Battery Weight (g): 48
  • Cable: 1 m USB to USB Type-C
  • ChargingVoltageDC: 5
  • ChargingTime: 4
  • Operating_time_max_brightness: 1.5
  • OperatingTimeUpTo: 15
  • MaxPowerConsumption: 6.5
  • AdjustableLightOutputMain: Stepless
  • LightSourceMain: COB LED
  • BeamAngleMain: 120°
  • CCTMain: 6000
  • CRIMain: Ra > 80
  • LuminousFluxMinMain: 60
  • LuminousFluxMaxMain: 600
  • LuminousFluxMaxSecondary: 150
  • ImpactProtection: IK07
  • IngressProtection: IP54
  • OperatingTemperature: -10 °C to +40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart