Feeler gauge on ring − 200 mm blade length, T2, Number of blades: 13

Article no.: 478220 13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock
1,831 pieces in stock

Select article variation and quantity

Number of blades Unit price incl. VAT

Availability

  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard Works standard
Tolerance T2
Blade thicknesses 0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm
Number of blades 13
Blade length 200 mm
Material Steel
Type of product Thickness gauge

Identification & Classification

Article number 478220 13
EAN / GTIN 4045197207500
Manufacturer number 478220 13
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hard spring steel blades, clearly labelled. Equal width steel blades, pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing, with clamp.
Steel feeler gauge, tolerance T2.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart