VDI40 AV-D32-JHP VDI Holders For Anti-Vibration Tools

Article no.: 4728838
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification & Classification

Article number 4728838
EAN / GTIN 7291075426601
Manufacturer number 4728838
L-Number L23990 1809

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Diameter Workpiece Side (DCONWS) 32 mm

Feature:

  • Body Diameter (BD) 63 mm
  • Body Length (LB) 120 mm
  • Clamping Length Workpiece Side (LSCWS) 128 mm
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Connection Diameter Workpiece Side (DCONWS) 32 mm
  • Flange Diameter (DF) 83 mm
  • Overall Height (OAH) 65 mm
  • Overall Length (OAL) 205 mm
  • Shank Length (LS) 63 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart