MASTER RING, 84.0 mm 355E DIN2250-C-84.0, FINISHED

Article no.: 4710104
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product setting ring

Identification & Classification

Article number 4710104
EAN / GTIN 4059192027230
Manufacturer number 4710104
L-Number L40080 2366
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Wear-resistant special gage steel, hardened and lapped
  • Structural dimensions: DIN 2250, version C
  • Manufacturing tolerance: DIN 2250 (JS4)
  • Uncertainty of the actual size: 1/2 IT 1

Description:

  • 355 E adjusting ring, DIN 2250 C, 84 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Setting ring
  • Product type: 355 E
  • Diameter in mm: 84 mm

Standard:

DIN 2250 C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart