BikeTool: pocket tool with 9 screwdriving tools and 2 tire levers, in a high-quality cardboard box

Article no.: 470.Blue CBB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 470.Blue CBB
EAN / GTIN 7610733282289
Manufacturer number PB 470.Blue CBB
L-Number L60060 3051

Description

Description:

  • BikeTool: Pocket Tool with 9 screwdriving tools and two tire levers
  • 11-in-1 tool as an indispensable companion when out cycling
  • 101 mm long and only 91 g, easily fits in any saddle bag
  • stainless steel adapter for combining key L-wrenches and bits for practical screwdriving tools
  • tyre lever made from high-performance polymer material, extremely robust and durable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart