VDE Phillips screwdriver size PH1 L.80mm

Article no.: 46663001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 46663001
EAN / GTIN 4018754338139
Manufacturer number 46663001
L-Number L60010 7892
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • for PHILLIPS® screws
  • Reduced blade diameter to reach deep-set screw connections
  • Blade with integrated protective insulation
  • VDE-insulated up to 1,000 V
  • Insulated to IEC 60900-AC 1,000 V / DC 1,500 V
  • black blade tip
  • 3-component handle with head laser cut
  • Chrome Alloy Steel

Feature:

  • L1: 80 mm
  • L2: 185 mm
  • Drive profile: Phillips Recess®
  • Size of output profile: PH1
  • Weight: 55g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart