BENCH CENTER, C.D. 0-350 mm, C.H. 75MM, TYPE 818

Article no.: 4622201
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification & Classification

Article number 4622201
EAN / GTIN 4059192026158
Manufacturer number 4622201
L-Number L40100 437
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Unit composed of:

  • Bench gage
  • Flatness of the surface is in accordance to DIN 876-2
  • Two T-slots for tailstock and / or support arm
  • Support arm 818 XNB
  • Support arm with one joint
  • With fine adjustment
  • Tailstocks
  • Both tailstocks can be relocated (slide into position)
  • The tailstock on the right side has a retractable (spring actuated) precision aligned center
  • The tailstocks have a peak of height of 75 mm with a 90° prism
  • For workpieces without a center, utilizing support arms, the maximum diameter is 20 mm (0.79″)

Description:

Runout tester with tip blocks MarStand 818
  • Tip spacing: 0 - 350 mm
  • Tip height: 75 mm
Scope of delivery: Measuring bench, measuring rods 818 XNB, tip blocks, without indicator.

Feature:

  • Calibration type: Uncalibrated
  • Product name: Concentricity tester with center blocks
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Dimensions (L x W) mm: 500 x 110
  • T-slot width: 10H7
  • Centre distance: 0 - 350
  • Application:
  • Product type: 818
  • Dimension L: 500 mm
  • Dimension A: 350 mm
  • Centre distance end: 350 mm
  • Centre height: 75 mm
  • Dimension d in mm: 16 mm
  • Product weight: 12.00 kg
  • Max. Max. workpiece load per tailstock kg: 5 kg
  • Permissible centre offset height: 0.05 mm
  • Permissible lateral centre offset: 0.05 mm
  • Centre distance start: 0 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart