HSK A63 EM18X100 E DIN6359 Side Clamp Holders for DIN 1835 Form E Whistle Notch Shanks with HSK DIN69893 Form A Tapered Shanks

Article no.: 4561048
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Heavy-duty chuck

Identification & Classification

Article number 4561048
EAN / GTIN 7291075129199
Manufacturer number 4561048
L-Number L24120 198

Description

Description:

End Mill Holders, Body Diameter (BD) 50 mm, Connection Diameter Workpiece Side (DCONWS) 18 mm, Overall Length (OAL) 132 mm, Shank Size (SS) 63

Feature:

  • Body Diameter (BD) 50 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Workpiece Side (DCONWS) 18 mm
  • Overall Length (OAL) 132 mm
  • Protruding Length (LPR) 100 mm
  • Shank Size (SS) 63

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart