BT30 HYDRO 16X90 Hydraulic Chucks with MAS-BT Form AD Shanks,for Semi-Finish and Finish Applications

Article no.: 4559243
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification & Classification

Article number 4559243
EAN / GTIN 7291075255225
Manufacturer number 4559243
L-Number L24120 1169

Description

Description:

Hydraulic Holders, Body Diameter (BD) 38 mm, Body Length (LB) 47.5 mm, Connection Diameter Workpiece Side (DCONWS) 16 mm, Shank Size (SS) 30

Feature:

  • Body Diameter (BD) 38 mm
  • Body Length (LB) 47.5 mm
  • Connection Code Machine Side (CCMS) BT
  • Connection Diameter Workpiece Side (DCONWS) 16 mm
  • Protruding Length (LPR) 90 mm
  • Shank Size (SS) 30

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart