SMH MB80-2 Shell Mill Holders with MB Modular Boring System Connection

Article no.: 4550217
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification & Classification

Article number 4550217
EAN / GTIN 7291075359510
Manufacturer number 4550217
L-Number L23900 424

Description

Description:

Boring Accessories ,Body Diameter (BD) 3.85″ ,Connection Diameter Machine Side (DCONMS) 3.15″ ,Overall Length (OAL) 1.06″ ,Shank Size (SS) MB80

Feature:

  • Body Diameter (BD): 3.85″
  • Connection Diameter Machine Side (DCONMS): 3.15″
  • Overall Length (OAL): 1.06″
  • Shank Size (SS): MB80

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart