KIT BHFH MB80-125 Contains Adapters, Extensions and Boring Bars for 36 to 410 mm Boring Range

Article no.: 4550068
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4550068
EAN / GTIN 7291075198652
Manufacturer number 4550068

Description

Description:

Boring Kits, Shank Size (SS) MB80

Feature:

  • Connection Diameter Machine Side (DCONMS): 80 mm
  • Cutting Diameter Maximum (DCX): 410 mm
  • Cutting Diameter Minimum (DCN): 36 mm
  • Shank Size (SS): MB80

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart