SC 25T6A Reduction Sleeves for Holders with Exchangeable Adaptation

Article no.: 4509545
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Reducer

Identification & Classification

Article number 4509545
EAN / GTIN 7291075208641
Manufacturer number 4509545
L-Number L24230 137

Description

Description:

Milling Chuck Sleeves, Connection Diameter Machine Side (DCONMS) 25 mm, Connection Diameter Workpiece Side (DCONWS) 6 mm, Overall Length (OAL) 56 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Connection Diameter Workpiece Side (DCONWS) 6 mm
  • Overall Length (OAL) 56 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart