838 TA Outs.Meas.Gage 0-50 mm res 0,05mm max.dep.169mm w.c.

Article no.: 4495556KAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External quick calipers

Identification & Classification

Article number 4495556KAL
EAN / GTIN 4059192022099
Manufacturer number 4495556KAL
L-Number L40080 111309
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Caliper gage for external measurement Marameter 838 TA
Measuring range: 0 - 50 mm
Readings_mm: 0,05
Measuring depth mm: 169
Package contains: test certificate

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart