Description:
Thin and very flexible shell jacket in a women’s fit made of flame-retardant material. This windproof and waterproof shell jacket with taped seams, polyester and metal-free, is a highly sought-after product. The jacket is equipped with soft and flexible reflective transfers and has good breathability and dark colours in dirt-prone areas. The jacket is equipped with loops on the chest to which technical equipment such as microphones, gas detectors or oxygen analysers can be attached. The slightly higher, adjustable hood can be adjusted so that it fits over a helmet without restricting the field of vision. The shell jacket has a chest pocket with ID card holder, a Napoleon pocket with space for a small tablet, two belly pockets with zips and an ID card holder in one of the pockets. Also available as men’s model 4088. Certified according to EN 1149-5, EN 13034, EN ISO 20471. EN 343. EN ISO 11611. EN ISO 11612. IEC 61482-2. ATPV: 21 cal/cm², ELIM: 19 cal/cm².