Dressing device for brake dressing 75x25x12,7 mm 1C80G7V15

Article no.: 443944
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification & Classification

Article number 443944
EAN / GTIN 9003174439448
Manufacturer number 443944
L-Number L50140 1570
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

These dressing discs are used to dress all types of diamond and CBN grinding wheels, regardless of their bond system. The AV 500 dressing device is particularly suitable for dressing resin-bonded and metal-bonded discs in dry grinding. The silicon carbide discs are available in a diameter of 75 mm. Only use the 1C70M5V15 specification for non-sensitive coverings.

Feature:

  • Shape: straight
  • Grit size: 80
  • Vs /max: 35 m/s
  • Specification : 1C 80 G7 V15
  • Dimensions (D x T x H): 75 x 25 x 12.7 mm
  • Container diameter: 75 mm
  • Thickness: 25 mm
  • Bore: 12.7 mm

Advantage:

  • Gentle dressing process
  • Reduced wear

Application:

  • The dressing discs are suitable for dressing all types of diamond and CBN grinding discs, regardless of their bond systems
  • The AV 500 dressing device is particularly suitable for dressing resin-bonded and metal-bonded discs in dry grinding

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart