814 U TWO DIRECTIONAL PROBE

Article no.: 4426517
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge

Identification & Classification

Article number 4426517
EAN / GTIN 4059192016968
Manufacturer number 4426517
L-Number L40090 370
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

  • 814 u Reversing probe, ø = 4.0 mm

Feature:

  • Application: for measuring external and internal diameters, the width of webs, recesses and slots. Ball diameter is not included in the measurement result.
  • Calibration type: Uncalibrated
  • Product name: Reverse button
  • Product group name: Height gauges
  • Product group name: Digimar
  • Product type: 814 u

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart