Grinding wheel GUSS 150x25x25 mm ZA24P PREMIUM cast iron

Article no.: 441353
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification & Classification

Article number 441353
EAN / GTIN 9003174413530
Manufacturer number 441353
L-Number L50140 393
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM 1F80 grinding wheel has been specially developed for cast iron and is particularly suitable for demanding grinding tasks in hard-to-reach areas. This high-performance grinding disc supports you in a wide variety of tasks, such as creating grooves and notches, deburring gears, roughing curved surfaces in cavities and maintaining turbine blades. This tool also masters weld seam processing perfectly. For diameters over 80 mm, we recommend the use of a protective cover.

Feature:

  • Shape: 1F80 GER.SCHLEIFSCH.FASERSTOFFVER.
  • Grit size: 24
  • Vs /max: 80 m/s
  • Material suitability: Cast iron
  • Product line: PREMIUM
  • Specification : ZA 24 P- BFX /80
  • Dimensions (D x T x H): 150 x 25 x 25 mm
  • Container diameter: 150 mm
  • Thickness: 25 mm
  • Bore: 25 mm
  • Tools for: Straight die grinder

Advantage:

  • Cast iron-based binding system with the highest level of aggressiveness and durability

Application:

  • For demanding work in hard-to-reach places on cast iron
  • Especially for the application of grooves and notches, for deburring gears, for the maintenance of turbine blades, for roughing curved surfaces in cavities and for welding seam processing

Recommendation:

  • Use of a protective cover for diameters over 80 mm

Special features:
  • Maximum aggressiveness
  • Long working life
  • Best results on cast iron

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart