Screwdriver and nut driver insert 1/4″ set slimVario® electric mixed, 14-pcs. incl. folding bag

Article no.: 43467
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 43467
EAN / GTIN 4010995434670
Manufacturer number 43467
L-Number L60070 4123
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Simplifies your work: All tools securely arranged in a robust, orderly bag.
  • Protects your material: Fully insulated nut driver reduces the risk of short circuits.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws.
  • Many different screw profiles are required for work at different locations, such as electrical enclosures and electric installations. The 13-pcs. set covers the most common screw connections with its selection of nut driver inserts and the two slimBits, making it flexible in its use. Safely stored away and tidily arranged in a robust folding bag, these electrician tools are perfect for portable use. Thanks to Wiha slimTechnology, the contained slimBit blades are up to 33% slimmer and can thus also easily reach deep-set screw and spring elements. The 1/4″ nut driver inserts can be used in combination with speedE® and slimVario® handles to tighten and loosen hex screws. The fully insulated tools prevent potential short circuits caused by unintentional contact, even in confined working environments. Each tool in the set has undergone an individual piece test as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver with bit holder SoftFinish® slimVario® electric
  • 1x Extension slimVario® electric for slimBits 6.0 mm x 69.5 mm (43292)
  • 1x slimVario® electric adapter for 1/4″ nut driver 59 mm (43139)
  • 1x slimBit electric bit Slotted 3.5 mm x 75 mm (41159)
  • 1x slimBit electric bit Slotted 5.5 mm x 75 mm (34581)
  • 1x Insulated nut driver insert 1/4″ hexagon head 5.0 mm x 42 mm (43089)
  • 1x Insulated nut driver insert 1/4″ hexagon head 5.5 mm x 42 mm (10102)
  • 1x Insulated nut driver insert 1/4″ hexagon head 6.0 mm x 42 mm (43091)
  • 1x Insulated nut driver insert 1/4″ hexagon head 7.0 mm x 42 mm (10103)
  • 1x Insulated nut driver insert 1/4″ hexagon head 8.0 mm x 42 mm (43093)
  • 1x Insulated nut driver insert 1/4″ hexagon head 10.0 mm x 42 mm (43095)
  • 1x Insulated nut driver insert 1/4″ hexagon head 11.0 mm x 42 mm (43096)
  • 1x Insulated nut driver insert 1/4″ hexagon head 13.0 mm x 42 mm (43098)
  • 1x Folding bag

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart