1087 ZR,DIGITAL IND,.375″ STEM 1″/25MM, SELECTABLE RES, F.B.

Article no.: 4337671
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification & Classification

Article number 4337671
EAN / GTIN 4059192014698
Manufacturer number 4337671
L-Number L40080 2269
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High contrast LCD display, thus very clear and safe to read
  • Operating and display unit (bezel) can be rotated through 280°
  • Immediate measurements due to the Reference System
  • Lifter protection cap on the measuring spindle
  • Mounting shank and measuring spindle are both made of hardened stainless steel

Description:

Digital dial indicator MarCator 1087 ZR
  • IP protection class: IP 42
  • Data interface: Opto RS-232C, Digimatic, USB
  • Factory standard
  • Measuring span in mm: 25mm
  • igit increment in mm: 0. 0005, 0.001, 0.002, 0.005, 0.01
  • Digit increment in inches: .00002″, .00005″, .0001″, .0002″, .0005″
Supplied with: Instruction manual, battery.

Feature:

  • function: Counting direction reversal
  • Product type: 1087 ZR
  • Measuring span inch: 1″
  • Measuring force (text): 0.65 - 1.15
  • Scale divisions mm: 0,01
  • Scale divisions mm: 0,005
  • Scale divisions mm: 0,002
  • Scale divisions mm: 0,001
  • Scale divisions mm: 0,0005
  • Display range scale display mm: ± 0,2
  • Display range scale display mm: ± 0,1
  • Display range scale display mm: ± 0,04
  • Display range scale display mm: ± 0,02
  • Display range scale display mm: ± 0,01
  • Display range scale display inch: ± .01''
  • Display range scale display inch: ± .004″
  • Display range scale display inch: ± .002″
  • Display range scale display inch: ± .001''
  • Display range scale display inch: ± .0004″
  • Scale graduation inch: .0005″
  • Scale graduation inch: .0002''
  • Scale graduation inch: .0001''
  • Scale graduation inch: .00005″
  • Scale graduation inch: .000002''
  • function: (MAX-MIN) for concentricity and flatness testing
  • Product name: Digital dial gauge
  • Dimension a in mm: 153.4 mm
  • Dimension b in mm: 26.8 mm
  • Dimension c in mm: 26.5 mm
  • Measuring span in mm: 25 mm
  • Digit height: 8.5 mm
  • Clamping shaft (inch): 0.375 inch
  • Digit increment in mm: 0.01
  • Digit increment in mm: 0.005
  • Error limit (mm): 0.004 mm
  • Digit increment in mm: 0.002
  • Repeatability mm: 0.001 mm
  • Digit increment in mm: 0.001
  • Digit increment in mm: 0.0005

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart