810 SV DIAL IND, LONG RANGE 40 mm R, .010 mm GRADS

Article no.: 4321000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification & Classification

Article number 4321000
EAN / GTIN 4059192013905
Manufacturer number 4321000
L-Number L40080 821
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High contrast dial face
  • Adjustable tolerance markers
  • Chrome plated housing
  • Lifter protection cap on the measuring spindle
  • Precision gears and pinions

Description:

Dial gauge MarCator 810 SV
  • Factory standard
  • Measuring span in mm: 40mm
    • Scale_division_mm: 0.01 mm
  • Feature:

    • Dial colour: White
    • Pointer rotation in mm: 1 mm
    • Free stroke mm: 0.1 mm
    • Graduation_mm: 0.01

    Standard:

    Factory standard

    Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart