Single open-end spanner set, insulated 6-32 mm 21-pcs. incl. case

Article no.: 43022
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification & Classification

Article number 43022
EAN / GTIN 4010995430221
Manufacturer number 43022
L-Number L60070 3899
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Protects your material: Fully insulated tool reduces the risk of short circuits.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Standards: DIN EN IEC 60900

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Single, insulated open-end spanner 6.0 mm x 90 mm (43026)
  • 1x Single, insulated open-end spanner 7.0 mm x 90 mm (43027)
  • 1x Single, insulated open-end spanner 8.0 mm x 100 mm (43028)
  • 1x Single, insulated open-end spanner 9.0 mm x 100 mm (43029)
  • 1x Single, insulated open-end spanner 10.0 mm x 110 mm (43030)
  • 1x Single, insulated open-end spanner 11.0 mm x 110 mm (43031)
  • 1x Single, insulated open-end spanner 12.0 mm x 130 mm (43032)
  • 1x Single, insulated open-end spanner 13.0 mm x 135 mm (43033)
  • 1x Single, insulated open-end spanner 14.0 mm x 145 mm (43034)
  • 1x Single, insulated open-end spanner 15.0 mm x 150 mm (43035)
  • 1x Single, insulated open-end spanner 16.0 mm x 160 mm (43036)
  • 1x Single, insulated open-end spanner 17.0 mm x 160 mm (43037)
  • 1x Single, insulated open-end spanner 18.0 mm x 175 mm (43038)
  • 1x Single, insulated open-end spanner 19.0 mm x 175 mm (43039)
  • 1x Single, insulated open-end spanner 22.0 mm x 195 mm (10101)
  • 1x Single, insulated open-end spanner 24.0 mm x 225 mm (43041)
  • 1x Single, insulated open-end spanner 27.0 mm x 250 mm (43042)
  • 1x Single, insulated open-end spanner 30.0 mm x 290 mm (43043)
  • 1x Single, insulated open-end spanner 32.0 mm x 310 mm (43044)
  • 1x Adjustable spanner electric Adjustable between 0-30 mm 250 mm (43061)
  • 1x Case

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart