40 T MICROMETER W/O INDICATOR 25-50 mm

Article no.: 4154018
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer with dial comparator

Identification & Classification

Article number 4154018
EAN / GTIN 4059192004736
Manufacturer number 4154018
L-Number L40080 1571
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Operating and display units with satin chrome finish
  • Retraction of the movable anvil ensures maximum wear resistance
  • Constant measuring force
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • Locking device

Description:

Micromar 40 T DIN 863-3 vernier micrometer Measuring range: 25 - 50 mm
  • Scale graduation (µm): 1 µm
Scope of delivery: Operating instructions, without indicator, case

Feature:

  • Calibration type: Uncalibrated
  • Product type: 40 T
  • Measuring range: 25 - 50 mm
  • Measuring force: 6.5 N
  • Measuring force (text): 6.5
  • Parallelism deviation in µm: 2 µm
  • Error limit Ge (µm): 1 µm
  • Scale graduation (µm): 1 µm
  • Spindle pitch_mm: 0.5 mm
  • Flatness deviation in µm: 0.2 µm

Standard:

DIN 863-3

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart