40 A MICROMETERS 5-6 INCH

Article no.: 4134905
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number 4134905
EAN / GTIN 4059192003982
Manufacturer number 4134905
L-Number L40080 439
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Operating and display units with satin chrome finish
  • Hard lacquered steel frame
  • Spindle and anvil made of hardened steel, carbide-tipped
  • Heat insulators
  • Rapid drive with integrated ratchet
  • Locking device

Description:

Micromar 40 A outside micrometer
  • Factory standard measuring range inch: 5 - 6″
  • Scale graduation inch: .0001''
Scope of delivery: Instruction manual, +Adjustment (from measuring range 1-2″), case

Feature:

  • Calibration type: Uncalibrated
  • Product type: 40 A
  • Spindle pitch (imperial): .025″
  • Error limit inch: .00024″
  • Scale graduation inch: .0001''
  • Remark Dimensions: * with scale display ″0″
  • Dimension a in mm: 156 mm
  • Dimension b in mm: 83.5 mm
  • Dimension c in mm: 13 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

Factory standard

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart