16 EWR-VS DIGITAL OFFSET JAW CALIPER 0-8″

Article no.: 4103083
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Measuring range 200 mm
Measurement technology digital
Type of product Caliper, special type

Identification & Classification

Article number 4103083
EAN / GTIN 4059192002398
Manufacturer number 4103083
L-Number L40080 815
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide

Description:

Digital caliper for special applications MarCal 16 EWR-VS Measuring range: 0 - 200 mm
  • Digit increment mm/inch: 0.01 / .0005″
  • Data interface: USB, Opto RS-232C, Digimatic
  • IP protection class: IP 67
Scope of delivery: Battery, operating instructions, case

Feature:

  • Data interface: USB A
  • Product type: 16 EEA-VS
  • Digit increment mm/inch: 0.01 / .0005″
  • Measuring range: 0 - 8″
  • Measuring range: 0 - 200 mm
  • Error limit inch: .0015″
  • Dimension d in mm: 278 mm
  • Dimension c in mm: 18 mm
  • Dimension e in mm: 16 mm
  • Dimension a in mm: 14 mm
  • Digit height: 8.5 mm
  • Error limit (mm): 0.04 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart