Hand trolleys - 2-axle

Article no.: 4051L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4051L
EAN / GTIN 4017976440514
Manufacturer number 4051L
L-Number L90070 403
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Made of profile steel and welded tubular steel, powder coated in brilliant blue RAL 5007. With loading area, 2 end panels 300 mm high (steel tube frame with waterproof plywood) and 2 insertable side panels made of waterproof plywood 220 mm high. Steering of centre pivot with pole and handle. Wheels with pneumatic tyres, hubs with roller bearings. Drawbar with safety handle with soft grip cover and automatic damped return to rest position. Automatic parking brake acting on the front wheels.

Feature:

Total load capacity (kg): 500
Usable surface length (mm): 1000
Usable surface width (mm): 550
Loading surface height (mm): 308
Overall length (mm): 1272
Total width (mm): 609
Total height (mm): 1192
Tyres: Air
Wheel size (mm): 260 x 85

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart