Belt with stretch non metal L/XL

Article no.: 404700005600L/XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unisex size XL
Colour rot
Type of product Belts

Identification & Classification

Article number 404700005600L/XL
EAN / GTIN 7330509620595
Manufacturer number 404700005600L/XL
L-Number L00980 4584
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
90% Polyester, 10% Elastane

Accessories
Adjustable length, Stretch belt, Rubberized plastic buckle with Blåkläder logo

Details
Non-metal buckle

Measurements
Width 40 mm, Length 110 cm (S/M), 135 cm (L/XL)

Functionality
Metal-free, No scratches

Fits with
Blåkläder Unite

Description:

Metal-free belt with a rubber-coated plastic buckle that won’t leave any scratches. The belt has a stretch fit for added comfort and is available in a range of colours. Ideal for professionals in the transport industry and when metal detectors are used.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart