PFERD TOOLS Solid carbide end mill dia. 5 mm, 4 flutes, 2xDC, chamfer 0.1 mm 45°, TiAlSiN coating, HA shank, Performance Stainless

Article no.: 4007220765548
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220765548
EAN / GTIN 4007220765548
Manufacturer number 23000884
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • 90° with chamfer

Description:

  • By combining a material-specific tool geometry and state-of-the-art coatings, the Performance Stainless solid carbide end mills are ideally suited to machining stainless steel and titanium alloys.
  • Mills for various applications, from roughing through to finishing.
  • Smooth straight shank HA in accordance with DIN 6535.

Feature:

  • Shank type: HA (DIN6535)
  • Version: 90° with chamfer
  • Corner type: Chamfer corner design
  • Helix angles: 38°/40°
  • Coating: TiAlSiN
  • Cutting material: HP40
  • Internal coolant: no
  • Feed direction: x,y,z
  • Cutting diameter DC: 5 mm
  • Shank diameter DCON: 6 mm
  • Depth of cut maximum APMX: 13 mm
  • Functional length LF: 57 mm
  • Corner chamfer width CHW: 0.1 mm
  • Cutting edge count ZEFP: 4 Stück
  • Norm: Company standard

Advantage:

  • Full slot milling up to 1xD.
  • Design with neck chip channel.
  • Material-specific geometry and coating for use in stainless materials.
  • Optimized helix angle for improved chip evacuation.
  • Optimum temperature control when working on materials that are difficult to machine.

Application:

  • Recommendations for use: Observe the recommended cutting data. Ensure stable workpiece and tool clamping to achieve best performance.
  • Applications: Milling
  • Drive types: Automated centres

Material:

  • Materials that can be worked:
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart