PFERD TOOLS Solid carbide end mill dia. 16 mm, 5 flutes, with chip divider, 4xDC, radius 1 mm, AlCrN coating, HB shank, Universal

Article no.: 4007220764565
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220764565
EAN / GTIN 4007220764565
Manufacturer number 23000870
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • 90° with radius and chip divider

Description:

  • The solid carbide end mills are suitable for universal use on a variety of materials.
  • Mills with chip divider for dynamic machining and trochoidal milling.

Feature:

  • Shank type: HB (DIN6535)
  • Version: 90° with radius and chip divider
  • Corner type: Radius corner design
  • Helix angles: 38°
  • Coating: AlCrN
  • Cutting material: AP40
  • Internal coolant: no
  • Feed direction: x,y
  • Cutting diameter DC: 16 mm
  • Shank diameter DCON: 16 mm
  • Depth of cut maximum APMX: 64 mm
  • Functional length LF: 124 mm
  • Length, working LU: 72 mm
  • Neck diameter DN: 15.6 mm
  • Corner radius RE: 1 mm
  • Cutting edge count ZEFP: 5 Stück
  • Norm: Company standard

Advantage:

  • Optimum chip control thanks to chip divider.
  • Unequal pitch for low-vibration machining with smooth running.
  • Design with neck chip channel.
  • Universal use on the most important materials.
  • High productivity due to optimum stock removal rate.

Application:

  • Recommendations for use: Observe the recommended cutting data. Ensure stable workpiece and tool clamping to achieve best performance.
  • Applications: Milling
  • Drive types: Automated centres

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Brass
    • Bronze
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Ductile cast iron
    • Ferrite (magnetic material)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Roller-bearing and ball-bearing steels
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Titanium
    • Titanium alloys
    • Tool steels
    • Tough aluminium alloys
    • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Case-hardened steels; Cast iron; Cast steel; Cobalt-based alloys; Copper; Ductile cast iron; Ferrite (magnetic material); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Roller-bearing and ball-bearing steels; Soft aluminium alloys; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Titanium; Titanium alloys; Tool steels; Tough aluminium alloys

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart